Cable Staple, 1-1/16" x 1-7/16", Zinc Plated, 100/Box

Item #: 79526

Cat #: SN-350-B-100

UPC: 780227733508

Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, 1-1/16 Inch x 1-7/16 Inch, Zinc Plated, 100/Box

Overview

Cable Staple, 1-1/16 Inch x 1-7/16 Inch, Zinc Plated, 100/Box
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227733508, SN-350-B-100

Specifications

Length: 1 7/16 in
Width: 1 1/16 in
Material: Steel
Package Type: Box
Length: 1 7/16 in
Material: Steel
Width: 1 1/16 in
Package Type: Box

Customer Reviews

No reviews for this product
(0)