This product has been discontinued.
15 Amp Indicating, Fast-Acting Fuse, Red Pin, 13/32" x 1-1/2", 250V
Item #: 79521
Cat #: MIN-15
UPC: 051712726702
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Indicating, Fast-Acting Fuse, Red Pin, Fiber, 13/32" x 1-1/2", 250V
Overview
15 Amp Indicating, Fast-Acting Fuse, Red Pin, Fiber, 13/32" x 1-1/2", 250V
Also known as: 051712726702, MIN-15
Specifications
Diameter: | 13/32 in |
Speed: | Fast Acting |
Type: | Midget, Indicating |
Length: | 1 1/2 in |
Amps: | 15 |
Volts AC: | 250 |
Mounting: | Cartridge |
Diameter: | 13/32 in |
Type: | Midget, Indicating |
Amps: | 15 |
Mounting: | Cartridge |
Speed: | Fast Acting |
Length: | 1 1/2 in |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)