![Safety Lockout Hasp, 1" Jaw, (3PK) Safety Lockout Hasp, 1" Jaw, (3PK)](https://rexel-cdn.com/products/image.jpg?i=3299F3F7-71B3-47AF-A912-F23C8883CCC6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Safety Lockout Hasp, 1 Inch Jaw Diameter, Red, Pack of 3
Overview
Safety Lockout Hasp, 1 Inch Jaw Diameter, Red, Pack of 3
Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.
Also known as: 783250448005, 44-800
Specifications
Color: | Red |
Diameter: | 1 in |
Width: | 3/8 in |
Length: | 5 1/2 in |
Height: | 3/16 in |
Color: | Red |
Width: | 3/8 in |
Height: | 3/16 in |
Diameter: | 1 in |
Length: | 5 1/2 in |
Customer Reviews
No reviews for this product
(0)