This product may not be available in all locations.
30.5 mm, Heavy-Duty, 3 Element, MAN/OFF/AUTO, Control Station
Item #: 794983
Cat #: 10250H4527
UPC: 782113312323
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester, 3 Element, Operator Type: Selector Switch, Knob-3-Position, Surface Mount, 1 Normally Open - 1 Normally Closed, Contacts, MAN/OFF/AUTO Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Overview
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester, 3 Element, Operator Type: Selector Switch, Knob-3-Position, Surface Mount, 1 Normally Open - 1 Normally Closed, Contacts, MAN/OFF/AUTO Legend, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Also known as: 782113312323, 10250H4527
Specifications
Mounting: | Surface |
Type: | Control Station |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)