Snap Track Splices, 6" W x 2" D x 16" L, Aluminum

Item #: 794957

Cat #: STCS-6-2-AL-PINS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Snap Track Splices, 6" W x 2" D x 16" L, Aluminum

Overview

Snap Track Splices, 6" W x 2" D x 16" L, Aluminum
Patented Push Pins are provided for a secure attachment.
Also known as: STCS-6-2-AL-PINS

Specifications

Depth: 2 in
Width: 6 in
Length: 16 in
Material: Aluminum
Depth: 2 in
Length: 16 in
Width: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)