Carbon Steel Staple, 9/16 x 1-1/4", 400/Jar

Item #: 79493

Cat #: BCS2-JR

UPC: 781789455730

Sign In or Register to view pricing and more.
Documents & Guides
Carbon Steel Staple, 9/16 x 1-1/4 Inch, 400/Jar, For NM-B, Non-Metallic And Underground Feeder Cable

Overview

Carbon Steel Staple, 9/16 x 1-1/4 Inch, 400/Jar, For NM-B, Non-Metallic And Underground Feeder Cable
Ideal carbon steel staples are intended for use with wider cable, such as NM. The high-grade carbon steel construction features sharp-point legs that drive straight without splitting wood. The material used resists rust and corrosion.
Also known as: 781789455730, BCS2-JR

Specifications

Length: 1 1/4 in
Width: 9/16 in
Material: Carbon Steel
Package Type: Jar
Length: 1 1/4 in
Material: Carbon Steel
Width: 9/16 in
Package Type: Jar

Customer Reviews

No reviews for this product
(0)