2
more

Fire and Electric Arc Proofing Tape, 1-1/2" x 20'
Item #: 794817
Cat #: 77-BLACK-1-1/2X20-FT
UPC: 051128603321
Documents & Guides
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 1-1/2" Width, 20' Length. Thickness: 30 mils. Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 1-1/2" Width, 20' Length. Thickness: 30 mils. Color: Black.
Protects cable from arc and fire until limiting devices can interrupt faulted circuit. Use on high-energy cables that are within 18" of other high energy cables.
Also known as: 051128603321, 77-BLACK-1-1/2X20-FT
Specifications
Width: | 1 1/2 in |
Color: | Black |
Length: | 20 ft |
Material: | Rubber |
Family / Style: | 77 Series |
Width: | 1 1/2 in |
Length: | 20 ft |
Family / Style: | 77 Series |
Color: | Black |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)