Marker Plate, 3.50" x 0.75"(88.9mm x 19.

Item #: 794775

Cat #: MP350-M

UPC: 074983650811

Sign In or Register to view pricing and more.
Documents & Guides
Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), white, bulk package.

Overview

Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), white, bulk package.
Also known as: 074983650811, MP350-M

Specifications

Color: White
Length: 3 in
Material: Nylon
Type: Marker Plate
Color: White
Material: Nylon
Length: 3 in
Type: Marker Plate

Customer Reviews

No reviews for this product
(0)