Sign In or Register to view pricing and more.
Documents & Guides
Reversible Beam Clamp - Rod Size 3/8", Max 1-1/4" Flange
Overview
Reversible Beam Clamp - Rod Size 3/8", Max 1-1/4" Flange
Reversible for attachment to top or bottom flange Available for threaded rod sizes (#310 Series 3/8" and 1/2" diameter) (#300 Series 3/8" to 3/4" diameter) Locknut and hardened cup point set screw to provide secure grip on tapered sections Malleable iron clamp with electrogalvanized finish for good corrosion protection #310 Series Large mouth opening (1-1/4" [32 mm]) to fit large thick flange steel beams or angles and large lip purlins Available in hot dipped galvanized finish (special order) Retaining strap available separately, for more secure attachment for industrial or seismic applications.
Also known as: 782856339908, 3100037EG
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Diameter: | 3/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)