LED Power Supply, 75W, 120-277V, 24V

Item #: 79468

Cat #: OT75W/24V/UNV

UPC: 046135515149

Sign In or Register to view pricing and more.
Documents & Guides
LED Power Supply, 75 Watt, Input Voltage: 120-277 Volt, Output Voltage: 24 Volt, Lamp Type: 24V LED Modules, Location Rating: Damp, Standard Case Qty: 10 Sylvania Part # 51514

Overview

LED Power Supply, 75 Watt, Input Voltage: 120-277 Volt, Output Voltage: 24 Volt, Lamp Type: 24V LED Modules, Location Rating: Damp, Standard Case Qty: 10 Sylvania Part # 51514
Also known as: 046135515149, OT75W/24V/UNV

Specifications

Wattage: 75
Type: Power Supply
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 75
Light Technology: LED
Type: Power Supply
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)