Fuse, 40 Amp Automotive Blade-Type, Orange, 32V, Type ATC

Item #: 79467

Cat #: ATC-40

UPC: 051712735704

Documents & Guides
40 Amp Automotive Blade-Type Fuse, Orange, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp Automotive Blade-Type Fuse, Orange, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Also known as: 051712735704, ATC-40

Specifications

Volts DC: 32
Mounting: Socket
Color: Orange
Amps: 40
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Volts DC: 32
Color: Orange
Interrupt Rating DC: 1 kA
Mounting: Socket
Amps: 40
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)