Motor, Condenser Fan, 1/2HP, 230VAC, 1625RPM, Frame 48Y

Item #: 794564

Cat #: 5KCP39LGU218AS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Condenser Fan, 1/2 Horse Power, 230 Volt AC, 1625 RPM, Frame 48Y

Overview

Motor, Condenser Fan, 1/2 Horse Power, 230 Volt AC, 1625 RPM, Frame 48Y
Also known as: 5KCP39LGU218AS

Specifications

Volts AC: 230
Mounting: Bracket
Phase: 1
Size: 48Y Frame
Type: Motor, Condenser Fan
Horsepower: 0.500
RPM: 1625
Volts AC: 230
Phase: 1
Type: Motor, Condenser Fan
RPM: 1625
Mounting: Bracket
Size: 48Y Frame
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)