Fuse, 1/2A, 125VAC, Red, Pin Indicating, Fast Acting, 10kAIC
Item #: 794555
Cat #: GBA-1/2
UPC: 051712714679
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1/2 Amp, 125 Volt AC, Red, Pin Indicating, Fast Acting, 10 kAIC
Overview
Fuse, 1/2 Amp, 125 Volt AC, Red, Pin Indicating, Fast Acting, 10 kAIC
Also known as: 051712714679, GBA-1/2
Specifications
Type: | Alarm Indicating |
Volts AC: | 125 |
Length: | 32 mm |
Amps: | 0.500 |
Diameter: | 6.300 mm |
Width: | 6.300 mm |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 10 kA |
Type: | Alarm Indicating |
Length: | 32 mm |
Diameter: | 6.300 mm |
Interrupt Rating DC: | 10 kA |
Volts AC: | 125 |
Amps: | 0.500 |
Width: | 6.300 mm |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)