Ground Grid Cross Connector, Compression, 2 AWG - 250 MCM

Item #: 79442

Cat #: YGL29C29

UPC: 781810220023

Sign In or Register to view pricing and more.
Documents & Guides
Ground Grid Cross Connector, Compression, Element "A" Cable to Cable 2 AWG to 250 MCM, Element "B" Cable to Cable 2 AWG to 250 MCM, Element "A" Cable to Ground Rod 1/2 Inch to 5/8 Inch, Element "B" Cable to Ground Rod 2 AWG to 250 AWG, Direct Burial Rated

Overview

Ground Grid Cross Connector, Compression, Element "A" Cable to Cable 2 AWG to 250 MCM, Element "B" Cable to Cable 2 AWG to 250 MCM, Element "A" Cable to Ground Rod 1/2 Inch to 5/8 Inch, Element "B" Cable to Ground Rod 2 AWG to 250 AWG, Direct Burial Rated
An irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation, only six connectors and four dies are required to install all combinations from 6 AWG solid through 500 KCMIL.
Also known as: 781810220023, YGL29C29

Specifications

Diameter: 1/2 in, 5/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2 - 250
Diameter: 1/2 in, 5/8 in
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 2 - 250

Customer Reviews

No reviews for this product
(0)