Smart Box 180 Sensor 500w 120v White

Item #: 79440

Cat #: SB500W

UPC: 019813760261

Sign In or Register to view pricing and more.
Documents & Guides
180 Sensor, 500W, 120v, White, Wet Location, Daylight sensing

Overview

180 Sensor, 500W, 120v, White, Wet Location, Daylight sensing
Control 500 Watts from an unobtrusive box mounted sensor. Full 180° with tilt-down adjustment. Integral oversize wall plate included. Fits single gang cast box.
Also known as: 019813760261, SB500W, Dim Bright Motion Switch, Single gang motion sensor

Specifications

Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 500
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)