Quicklag Industrial Circuit Breaker

Item #: 794370

Cat #: BAB2030S1

UPC: 786679369623

Sign In or Register to view pricing and more.
Documents & Guides
C-h Bab2030s1 2 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)

Overview

C-h Bab2030s1 2 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)
Also known as: 786679369623, BAB2030S1

Specifications

Poles: 2
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)