LED Recessed Downlight Kit, 900 Lumens, 2700K, 5"/6"

Item #: 794265

Cat #: LED/RT5/6/G/900/827/FL80/RP

UPC: 046135734663

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight Kit, 900 Lumens, 2700K, for 5" and 6" recessed cans, Replaces up to 75 Watt Halogen, Medium Base Socket Adaptor included. Integrated white trim and white baffle reflector. Up to 30 Degree Tilt with Adjustable Gimbal. Standard Case Qty: 4 *Sylvania Part # 73466*

Overview

LED Recessed Downlight Kit, 900 Lumens, 2700K, for 5" and 6" recessed cans, Replaces up to 75 Watt Halogen, Medium Base Socket Adaptor included. Integrated white trim and white baffle reflector. Up to 30 Degree Tilt with Adjustable Gimbal. Standard Case Qty: 4 *Sylvania Part # 73466*
Also known as: 046135734663, LED/RT5/6/G/900/827/FL80/RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)