![Cable Staple, 9/16" x 1-1/4", Steel, Zinc Plated, 100/Box Cable Staple, 9/16" x 1-1/4", Steel, Zinc Plated, 100/Box](https://rexel-cdn.com/products/inriversn100b100hr.jpg?i=A90922C4-5B7A-4968-9AE5-7D48BD8236C7&f=420)
Cable Staple, 9/16" x 1-1/4", Steel, Zinc Plated, 100/Box
Item #:
79426
Cat #:
SN-100-B-100
UPC:
780227719861
Sign In or Register to view pricing and more.
Documents & Guides
Cable Staple, 9/16 x 1-1/4 Inch, Steel, Zinc Plated, 100/Box
Overview
Cable Staple, 9/16 x 1-1/4 Inch, Steel, Zinc Plated, 100/Box
These straight-driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer. Made in the USA.
Also known as: 780227719861, SN-100-B-100
Specifications
Length: | 1 1/4 in |
Width: | 9/16 in |
Material: | Steel |
Package Type: | Box |
Length: | 1 1/4 in |
Material: | Steel |
Width: | 9/16 in |
Package Type: | Box |
Customer Reviews
No reviews for this product
(0)