12 THHN/THWN-2 SOL Copper, Gray/Brown Stripe, 2000' CoilPak

Item #: 794209

Cat #: 58027705

UPC: 032886913105

Documents & Guides
SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Brown Stripe, 2000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Brown Stripe, 2000 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886913105, 58027705

Specifications

Color: Gray/Brown
Gauge: 12
Material: Copper
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Gray/Brown
Material: Copper
Length: 2000 ft
Family / Style: CoilPAK
Gauge: 12
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)