Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 8 pin, DPDT, 2 NO, 2 NC

Item #: 794195

Cat #: 8501KPDR12V53

UPC: 785901278177

Documents & Guides
Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 8 pin, DPDT, 2 NO, 2 NC, 24 VDC coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug in relay, Type KP, tubular, 1 HP at 277 VAC, 10A resistive at 120 VAC, 8 pin, DPDT, 2 NO, 2 NC, 24 VDC coil
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR51 or 8501NR52 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VDC nonreplaceable coil. A green LED indicator is not supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901278177, 8501KPDR12V53

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Volts AC: 277
Type: Relay, Ice Cube
Base: 8-Pin
Standards: California Proposition 65
Volts DC Control: 24
Amps: 10
Type: Relay, Ice Cube
Standards: California Proposition 65
Poles: 2
Volts AC: 277
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)