AEC NPE6034 NEPTUNE SERIES 6034

Item #: 794154

Cat #: NPE6034

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AEC NPE6034 NEPTUNE SERIES 6034 MATING PLUG

Overview

AEC NPE6034 NEPTUNE SERIES 6034 MATING PLUG
Also known as: NPE6034

Specifications

Phase: 3
Mounting: Cable
Amps: 30
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Phase: 3
Amps: 30
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
NEMA Configuration: WD-6
Color: Yellow

Customer Reviews

No reviews for this product
(0)