This product may not be available in all locations.

Variable Speed Drive, Frenic, 450HP, 480VAC, 415A, 3PH, No Brake
Item #: 794135
Cat #: FRN450G1S-4U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Frenic, 450 Horse Power, 480 Volt AC, 415 Amp, 3-Phase, No Brake, Heavy Duty
Overview
Variable Speed Drive, Frenic, 450 Horse Power, 480 Volt AC, 415 Amp, 3-Phase, No Brake, Heavy Duty
Also known as: FRN450G1S-4U
Specifications
Horsepower: | 450 |
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 480 |
Type: | Variable Frequency Drive |
Amps: | 415 |
Horsepower: | 450 |
Mounting: | Panel |
Type: | Variable Frequency Drive |
Phase: | 3 |
Volts AC: | 480 |
Amps: | 415 |
Customer Reviews
No reviews for this product
(0)