Variable Speed Drive, Frenic, 200HP, 460VAC, 253A, 3PH, with Brake

Item #: 794133

Cat #: FRN250G1S-4U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic, 200 Horse Power, 460 Volt AC, 253 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 200 Horse Power, 460 Volt AC, 253 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN250G1S-4U

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 200, 250
IP/NEMA Rating: IP20
Amps: 253
Phase: 3
Volts AC: 480
Horsepower: 200, 250
Amps: 253
Mounting: Panel
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)