
5-3/4" Square Box, Stud Mount Brackets, 3-5/8" Deep, Steel
Item #: 794063
Cat #: A1SF3G
UPC: 782856719588
Documents & Guides
5-3/4 Inch Square Box, Stud Mount Brackets With Mud Ring, 3-5/8 Inch Deep, 8 Inch Pigtail, Knockouts: (8) 1/2 and 3/4 Inch, Steel/Pre-Galvanized
Sign In or Register to view pricing and more.
Overview
5-3/4 Inch Square Box, Stud Mount Brackets With Mud Ring, 3-5/8 Inch Deep, 8 Inch Pigtail, Knockouts: (8) 1/2 and 3/4 Inch, Steel/Pre-Galvanized
Also known as: 782856719588, A1SF3G
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 3 5/8 in |
Cubic Inches: | 32.800 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 32.800 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 3 5/8 in |
Customer Reviews
No reviews for this product
(0)