BOX,MOUNT,3/4 SINGLE GANG TO TBS 21/2 STUD DEPTH

Item #: 794025

Cat #: A1BF1GS

UPC: 782856840619

Documents & Guides
nVent All-in-One Between-Stud With Removable Mud Ring, Single Box, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

nVent All-in-One Between-Stud With Removable Mud Ring, Single Box, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2"
nVent CADDY All-in-One Between-Stud With Removable Mud Ring, Single Box. Removable mud ring provides front access to the interior of the box. Box remains fixed in place when mud ring is removed.
Also known as: 782856840619, A1BF1GS

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Finish: Pregalvanized
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Knockouts: Yes
Gangs: 1
Number of Knockouts: 8
Finish: Pregalvanized

Customer Reviews

No reviews for this product
(0)