Enterprise 24 RU Cabinet 600mm W x 1070m

Item #: 793989

Cat #: E6412B2

UPC: 074983348862

Sign In or Register to view pricing and more.
Enterprise cabinet, 24 RU, single hinge perforated front and rear doors with keyed swing handles, (2) solid single piece side panels with -+ turn locks, and casters. Fully assembled. Dimensions: 46.7H x 23.5W x 42.0D (1187mm x 600mm x 1070mm). Color: Bl

Overview

Enterprise cabinet, 24 RU, single hinge perforated front and rear doors with keyed swing handles, (2) solid single piece side panels with -+ turn locks, and casters. Fully assembled. Dimensions: 46.7H x 23.5W x 42.0D (1187mm x 600mm x 1070mm). Color: Bl
Also known as: 074983348862, E6412B2

Specifications

Size: 24RMU
Color: Black
Mounting: Wall
Size: 24RMU
Mounting: Wall
Color: Black

Customer Reviews

No reviews for this product
(0)