Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 30" x 12"

Item #: 79388

Cat #: A36R3012HCR

UPC: 783510427108

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover / Size/Dims: 36" x 30" x 12", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / Size/Dims: 36" x 30" x 12", Material/Finish: Galvanized Steel/Gray
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510427108, A36R3012HCR

Specifications

Width: 30 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 30 in
Color: Gray
Depth: 12 in
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)