Surface Mount Kit for ZR14 Troffer

Item #: 793833

Cat #: SMK-ZR14

UPC: 849665001447

Surface Mounting Kit, White, ZR14 Troffers Compatible, 48" L X 12.2" W X 5.5" H
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Mounting Kit, White, ZR14 Troffers Compatible, 48" L X 12.2" W X 5.5" H
The SMK-ZR surface mount kit is designed to convert Cree ZR Series troffers into surface mount or suspended luminaires. It features a powder-coated white finish to complement a variety of interior designs.
Also known as: 849665001447, SMK-ZR14

Specifications

Mounting: Surface
Length: 4 ft
Color: White
Width: 1 ft
Light Technology: LED
Mounting: Surface
Color: White
Light Technology: LED
Length: 4 ft
Width: 1 ft

Customer Reviews

No reviews for this product
(0)