4" Square Alarm Box, Red, Depth: 1-1/2", Blank With MKO, Steel

Item #: 793758

Cat #: FA-4SB-MKO

UPC: 835243015197

Documents & Guides
4 Inch Square Alarm Box, Red, Depth: 1-1/2 Inch, Blank With MKO, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Square Alarm Box, Red, Depth: 1-1/2 Inch, Blank With MKO, Steel
Also known as: 835243015197, FA-4SB-MKO

Specifications

Depth: 4 in
Color: Red
Width: 1 1/2 in
Height: 4 in
Material: Steel
Depth: 4 in
Width: 1 1/2 in
Material: Steel
Color: Red
Height: 4 in

Customer Reviews

No reviews for this product
(0)