4" Octagon Fire Alarm Box, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel

Item #: 793755

Cat #: FA-4RDB-MKO

UPC: 835243015180

Documents & Guides
4 Inch Octagon Fire Alarm Box, Welded, 2-1/8 Inch Deep, Side Knockouts: (2) 1/2 Inch, (2) MKO, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 21.5, Red,Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Octagon Fire Alarm Box, Welded, 2-1/8 Inch Deep, Side Knockouts: (2) 1/2 Inch, (2) MKO, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 21.5, Red,Steel
Also known as: 835243015180, FA-4RDB-MKO

Specifications

Color: Red
Size: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Size: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)