Wall Mount Enclosure, Type 3R, 30" x 30" x 16"

Item #: 79372

Cat #: A30R3016HCR

UPC: 783510427702

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 16", Material/Finish: Galv/Paint

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover, Size/Dims: 30" x 30" x 16", Material/Finish: Galv/Paint
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.
Also known as: 783510427702, A30R3016HCR

Specifications

Width: 30 in
Depth: 16 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 30 in
Height: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 16 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)