BOX,MOUNT,A1F NO MR W GRD DATA BOX NO MR NO GRD

Item #: 793704

Cat #: A1BF0GD0NS

UPC: 782856840381

Documents & Guides
nVent All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 2 1/2"
Sign In or Register to view pricing and more.

No associated products found.

Overview

nVent All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 2 1/2"
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.
Also known as: 782856840381, A1BF0GD0NS

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Finish: Pregalvanized
Knockout Diameter: 1/2 in, 3/4 in
Number of Knockouts: 8
Finish: Pregalvanized
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)