1X4 LED LIGHT ENGINE 3100LM 4000K STEP DIM

Item #: 793683
Cat #: CR-LE-31L-40K-S
UPC: 813959014512
Sign In or Register to view pricing and more.
Documents & Guides
1X4 LED LIGHT ENGINE 3100LM 4000K STEP DIM

Overview

1X4 LED LIGHT ENGINE 3100LM 4000K STEP DIM
Also known as: 813959014512, CR-LE-31L-40K-S

Specifications

Mounting: Recessed
Wattage: 34
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 3100
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Lumens: 3100
Light Technology: LED
Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)