4' Narrow Strip Fixture

Item #: 793628

Cat #: APS-NS132

UPC: 080083622351

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. Narrow Strip, 1 Lamp, 32 Watt, T8, Electronic Ballast

Overview

4 Ft. Narrow Strip, 1 Lamp, 32 Watt, T8, Electronic Ballast
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time. The APS-NS Series can be installed using various mounting methods. The APS-NS Series can be the illumination solution in commercial, industrial, retail and residential applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083622351, APS-NS132

Specifications

Wattage: 32
Volts AC: 120
Length: 4 ft, 48 in
Type: 1-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)