
Heavy Duty Mining Tape
Item #: 793614
Cat #: 31-2X10FT
UPC: 051128571507
Documents & Guides
Heavy Duty Mining Tape, Unprinted, Size: 2" Width, 10' Length. Thickness: 60 mils. Voltage Rating: 400V. Temperature Rating: 221°F.
Sign In or Register to view pricing and more.
Overview
Heavy Duty Mining Tape, Unprinted, Size: 2" Width, 10' Length. Thickness: 60 mils. Voltage Rating: 400V. Temperature Rating: 221°F.
Scotch® Heavy Duty Mining Tape 31 has a tough, abrasion-resistant backing for jacket repair on mining cables. Due to the extremely abrasive environment, the original jacket on the cable gets damaged often and needs to be repaired. The tape is flexible, and the self-healing property of the mastic helps keep out moisture. Scotch® Mining Tape 31 is approved by MSHA (Mining Safety & Health Administration) as the outer jacketing of the 3M™ Mining Cable Splice Kits 3100 Series. The tape is printed with the MSHA logo
Also known as: 051128571507, 31-2X10FT
Specifications
Width: | 2 in |
Color: | Black |
Length: | 10 ft |
Width: | 2 in |
Length: | 10 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)