Pilot Light, 240VAC, 30mm, Round, Green Lens, 755 Lamp, Chrome Bezel

Item #: 793607

Cat #: 9001KP7G9

UPC: 785901857846

Sign In or Register to view pricing and more.
Pilot Light, 240 Volt AC, 30 mm, Round, Green Lens, 755 Lamp, Chrome Bezel

Overview

Pilot Light, 240 Volt AC, 30 mm, Round, Green Lens, 755 Lamp, Chrome Bezel
This Harmony 9001K, green pilot light with transformer and plastic dome is supplied with 240V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901857846, 9001KP7G9

Specifications

Color: Green
Size: 30 mm
Volts DC: 240
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC: 240
Type: Pilot Light
Standards: California Proposition 65
Color: Green
Volts DC: 240
Volts AC: 240
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)