Pilot Light, 30mm, Domed, Round Red Lens, BA 9s Lamp, Chrome Bezel, 220-240VAC

Item #: 793603

Cat #: 9001KP7R9

UPC: 785901820550

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Domed, Round, Red Lens, BA 9s Lamp, Chrome Bezel, 220 - 240 Volt AC, Transformer

Overview

Pilot Light, 30 mm, Domed, Round, Red Lens, BA 9s Lamp, Chrome Bezel, 220 - 240 Volt AC, Transformer
This Harmony 9001K, red pilot light with transformer and plastic dome is supplied with 240V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901820550, 9001KP7R9

Specifications

Diameter: 30 mm
Volts AC: 240, 220
Type: Pilot Light
Standards: California Proposition 65
Diameter: 30 mm
Type: Pilot Light
Volts AC: 240, 220
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)