Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 79351

Cat #: CH125

UPC: 782113121420

Documents & Guides
Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH25 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, 25A, 1P, 120/240V, 10 kAIC, Type CH25 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113121420, CH125

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Standards: California Proposition 65
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)