Terminal Block, White, 24A, 600V AC/DC, Finger Safe

Item #: 7934

Cat #: 1492-HM2

UPC: 662073960904

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 24 Amp, 600 Volt AC/DC, White, Finger Safe, Two Circuit, 50 in a Package

Overview

Terminal Block, High Density, 24 Amp, 600 Volt AC/DC, White, Finger Safe, Two Circuit, 50 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073960904, 1492-HM2

Specifications

Type: Terminal Block, High Density
Mounting: Screw
Family / Style: 1492
Amps: 30
Volts AC: 600
Type: Terminal Block, High Density
Family / Style: 1492
Volts AC: 600
Mounting: Screw
Amps: 30

Customer Reviews

No reviews for this product
(0)