Cold Shrink Termination Kit, 3/0 AWG to 1500 MCM, Black, 3 Conductor

Item #: 793331

Cat #: 7685-S-8-3G

UPC: 054007436874

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-S-3G Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436874, 7685-S-8-3G

Specifications

Color: Black
Allowable Gauge Range: 3/0 - 1000
Color: Black
Allowable Gauge Range: 3/0 - 1000

Customer Reviews

No reviews for this product
(0)