Breaker, 25A, 2P, 120/240V, 10 kAIC, Type CH

Item #: 79331

Cat #: CH225

UPC: 782113121451

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 25A, 2P, 120/240V, 10 kAIC, Type CH25 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

Breaker, 25A, 2P, 120/240V, 10 kAIC, Type CH25 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC.
They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.
Also known as: 782113121451, CH225

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25

Customer Reviews

No reviews for this product
(0)