Standard Swing Gate Wall Rack, 21U High, Black

Item #: 79329

Cat #: 11791-718

UPC: 703957204544

Sign In or Register to view pricing and more.
Documents & Guides
Standard Swing Gate Wall Rack, 21U High, Black

Overview

Standard Swing Gate Wall Rack, 21U High, Black
The Standard Swing Gate Wall Rack provides easy access to the rear of equipment, making it the ideal choice for supporting patch panels and switches.
Also known as: 703957204544, 11791-718

Specifications

Color: Black
Width: 19 in
Depth: 17 in
Color: Black
Depth: 17 in
Width: 19 in

Customer Reviews

No reviews for this product
(0)