Battery Converter, 30kW

Item #: 793233

Cat #: IBC-30

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Battery Converter, 30kW, 480 Volt, Wall Mount, NEMA Rating: 3R

Overview

Battery Converter, 30kW, 480 Volt, Wall Mount, NEMA Rating: 3R
Also known as: IBC-30

Specifications

Volts AC: 480
Wattage: 30 kW
Type: Battery Converter
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Type: Battery Converter
IP/NEMA Rating: NEMA 3R
Wattage: 30 kW
Mounting: Wall

Customer Reviews

No reviews for this product
(0)