125A, 3P, 120/208Y 240 VAC, 10 kAIC, Type CC Tenant CB

Item #: 79312

Cat #: CC3125X

UPC: 782114314968

Documents & Guides
125 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Sign In or Register to view pricing and more.

No associated products found.

Overview

125 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782114314968, CC3125X

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)