![Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 6 & 8 AWG Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 6 & 8 AWG](https://rexel-cdn.com/products/ph39339g.jpg?i=B14DF63D-FCC1-4548-AD47-80B9308C6288&f=420)
Cable to Ground Rod, One Shot, Rod Diameter: 3/4", 6 & 8 AWG
Item #: 79306
Cat #: GR1181G
UPC: 782856000792
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 14-22 Square mm.
Overview
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 3/4", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 14-22 Square mm.
Also known as: 782856000792, GR1181G
Specifications
Diameter: | 3/4 in |
Family / Style: | GR |
Allowable Gauge Range: | 8 - 6 |
Diameter: | 3/4 in |
Allowable Gauge Range: | 8 - 6 |
Family / Style: | GR |
Customer Reviews
No reviews for this product
(0)