Circuit Breaker, Miniature, 8A, 2P, Supplementary, Trip C

Item #: 792935

Cat #: 1492-SPM2C080

UPC: 885630616995

Sign In or Register to view pricing and more.
Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve C, 8 A, No Neutral
Also known as: 885630616995, 1492-SPM2C080

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 8
Width: 1.370 in
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Width: 1.370 in
Family / Style: 1492
Mounting: DIN Rail
Amps: 8
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)