16W PAR38 LED Lamp, 40K

Item #: 792841

Cat #: 81005

UPC: 807154810055

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1035, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 16 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1035, CRI: 82, Color Temperature: 4000K, Beam Angle: Flood 40 Degree
Also known as: 807154810055, 81005

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 16
Lumens: 1035
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1035
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 16
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)