Fluorescent Lamp, Instant Start, T12, 64", 52W, 6500K

Item #: 79283

Cat #: F64T12/D

UPC: 046135264047

Sign In or Register to view pricing and more.
Fluorescent Lamp, Instant Start, T12, 52 Watt, 6500K, Base: Single Pin, Lumens: 3300, 76 CRI, Length: 64 inch, Standard Case Qty: 30

Overview

Fluorescent Lamp, Instant Start, T12, 52 Watt, 6500K, Base: Single Pin, Lumens: 3300, 76 CRI, Length: 64 inch, Standard Case Qty: 30
Also known as: 046135264047, F64T12/D

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 52
Lumens: 3300
Color Rendering Index (CRI): 76
Material: Glass
Length: 64 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight)
Lumens: 3300
Material: Glass
Light Technology: Fluorescent
Wattage: 52
Color Rendering Index (CRI): 76
Length: 64 in
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)