Server Frame, Black, 7' H x 19" W x 29" D

Item #: 79269

Cat #: 15053-703

UPC: 703957235531

Documents & Guides
Server Frame, Floor Mount, 7 Foot Height x 19 Inch Width x 29 Inch Depth, Black, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Server Frame, Floor Mount, 7 Foot Height x 19 Inch Width x 29 Inch Depth, Black, Aluminum
Also known as: 703957235531, 15053-703

Specifications

Color: Black
Height: 7 ft
Weight Capacity: 1200 lbs
Width: 19 in
Mounting: Floor
Depth: 29 in
Material: Aluminum
Color: Black
Weight Capacity: 1200 lbs
Mounting: Floor
Material: Aluminum
Height: 7 ft
Width: 19 in
Depth: 29 in

Customer Reviews

No reviews for this product
(0)