Machine Bolt, 5/8" x 12"

Item #: 79268

Cat #: 6112

UPC: 66311287136

Sign In or Register to view pricing and more.
Documents & Guides
Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 12". Thread Length: 6".

Overview

Machine Bolt. Eye Will Accommodate 1/2” Maximum Diameter Strand. 1 Square Nut Hotdipped Galvanized. Size: 5/8" x 12". Thread Length: 6".
Also known as: 66311287136, 6112

Specifications

Diameter: 5/8 in
Length: 12 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)